BERK-TEK 10032419 1000' Nexans CAT5e LANmark-350 Riser Cable, Yellow
Description
Berk-Tek’s LANmark-350 Premium category 5e UTP cable are designed to meet the most advanced UTP horizontal cable applications. Bare copper wire insulated with polyethylene. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit jacketed with flame-retardant PVC. CMR-riser rated fire safety. Small, round design. ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801. Reliably supports 100BASE-TX Ethernet. Reduced installation costs and maintenance. Characterized to 450 MHz, 350 MHz greater than standard. Lower bit error rates, increases network efficiency and uptime. Box packaging.
Specifications
Brand Name | Leviton | Sub Brand | LANmark-350 |
Item Name | Cat 5e UTP Cable | Type | CMP, Riser |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Bare Copper | Length | 1000 ft |
Insulation Material | Polyethylene | Jacket Material | Flame Retardant PVC |
Jacket Color | Yellow | Number of Conductors | 4-Pair |
Frequency Rating | 450 MHz | Temperature Rating | -20 to 75 °C |
Standards | ETL Verified to TIA/EIA-568-C.2 and ISO/IEC 11801 Certified | Application | For High End Transmission Links Supporting Today's Networking Protocols |
Packages
305 - UNIT - 305 |