Description
Category 5E 350 MHz non-plenum cable, black. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.
Specifications
| Brand Name | Remee Products | Item Name | Category 5e Cable |
| Type | Non-Plenum | Wire Gauge Size | 24 AWG |
| Stranded/Solid | Solid | Conductor Material | Copper |
| Insulation Material | Polyethylene | Jacket Material | PVC |
| Jacket Color | Black | Bend Radius | 1 in |
| Number of Conductors | 4 Pair | Outside Diameter | 0.185 in |
| Velocity Factor | 70% | Capacitance | 14 pF/ft |
| Frequency Rating | 350 MHz | Maximum Delay Skew | 45 Nanosecond/100 m |
| Temperature Rating | -10 to 60 °C | Standards | ANSI/TIA/EIA 568C.2, cETLus Listed, CMR, ISO/IEC 11801, NEC 800, UL 1666 FT4 Flame Test, RoHS Compliant |
Packages
| 1 - UNIT - 1 |