Abbotsford
CAB24/4PS5FT4E

REMEE 5AE244UTPRM2O Category 5e FT4 UTP, Blue

Inventory
Unavailable for order
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2O

Description

Cable for use with mining and direct burial applications. Main Features: - Cable Type: Category 5e - Cable Length: 1000 ft - Connector on First End: Bare Wire - Connector on Second End: Bare Wire - Device Supported: Network Device - Color: Blue

Specifications

Brand Name Remee Products Item Name Category 5e Network Cable
Length 1000 ft Jacket Color Blue
Frequency Rating 350 MHz UPC 643619072053

Packages

305 - UNIT - 305 3660 - LAYER - 3660 SKID - SKID - 10980