Abbotsford
cab24/4ps5ft4eblugeneral

24/4PR Category 5e Cable FT4 UTP, Blue

Price $0.9184 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:5133299E

Description

Features and Benefits:- Engineered to provide stable and continuous performance- Performance guaranteed to 200 MHz- TRU-Mark® print legend contains footage markings from 1000' to 0'- Third-party verified for guaranteed performance- Made in U.S.A.Applications:- IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+- CDDI, Token Ring, ATM- Broadband and Baseband Analog Video

Specifications

Brand Name General Cable Sub Brand GenSpeed® 5000
Item Name Category 5e Cable Type CMR, Non-Plenum
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material Flame-Retardant PVC
Jacket Color Blue Bend Radius 1 in
Number of Conductors 4 Outside Diameter 0.195 in
Frequency Rating 200 MHz Impedance 100 +/- 15 O at 1 - 200 MHz
Maximum Delay Skew 45 Nanosecond/100 m Resistance 9.38 O/100 m DC
Temperature Rating -20 to 75 °C Operation, 0 - 60 °C Installation Weight 19 lb
Standards ANSI/TIA 568-C2, NEC/CEC Type CMR (UL 1666), UL 444, RoHS Compliant, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0 (Class D), ETL Listed Application IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+, CDDI, Token Ring, ATM, Broadband and Baseband Analog Video
UPC 079407306381

Packages

305 - UNIT - (305)
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.6530 / M
Quantity M sold in multiples of 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok