Abbotsford
CAB24/4PS5FT4EWHIBOX

REMEE 5AE244UTPRM2W CAT5E 24/4 UTP CMR WHIREMEE 305M BOX

Price $315.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2W

Description

Category 5E 350 MHz non-plenum cable, white. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.

Specifications

Brand Name Remee Products Item Name Category 5e Cable
Type Riser, Enhanced Wire Gauge Size 24 AWG
Length 1000 ft Jacket Color White
Number of Conductors 4 Pair Frequency Rating 350 MHz

Packages

1 - UNIT - 1