Abbotsford
CAB24/4PS5FT4EWHIESSEX

SUPERIOR ESSEX 51-240-45 24/4 C5E CMR WHI CERTIFY51-240-45

Inventory
Unavailable for order
Manufacturer:SUPERIOR ESSEX
Manufacturer #:51-240-45

Description

Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. While Marathon LAN cable meets all of the ANSI/TIA-568-C.2 specifications, it also offers other features that make it easier to use, save on installation time and expense and ensure product quality during the installation. From the QuickCount® feature, which marks the exact cable remaining in the box, to the WideMouth payout design, which reduces tension on the wire as it is pulled during installation, Marathon LAN cable provides more overall value than any other CAT 5e product available today.

Specifications

Brand Name Superior Essex Sub Brand Marathon LAN®
Item Name Category 5e Cable Type Non-Plenum, Riser, Unshielded
Wire Gauge Size 24 AWG Stranded/Solid Solid
Shield Type Unshielded Voltage Rating 300 V
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Thermoplastic Jacket Material Flame-Retardant PVC
Jacket Color White Number of Conductors 4
Data Transfer Rate 10 Mbps Temperature Rating -40 to 167 °F
Standards ANSI/TIA-568-C.2

Packages

305 - UNIT - 305