Abbotsford
cab24/4ps5ft4ewhigeneral

24/4PR Category 5e Cable FT4 UTP, White

Price $0.9184 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:5133255E

Description

Features and Benefits:- Engineered to provide stable and continuous performance- Performance guaranteed to 200 MHz- TRU-Mark® print legend contains footage markings from 1000' to 0'- Third-party verified for guaranteed performance- Made in U.S.A.Applications:- IEEE 802.3: 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, PoE+- CDDI, Token Ring, ATM- Broadband and Baseband Analog Video

Specifications

Brand Name General Cable Sub Brand GenSPEED® 5000
Type Category 5e CMR Length 1,000 ft
Insulation Material NonPlenum: Flame-Retardant PVC Jacket Material NonPlenum: Flame-Retardant PVC
Temperature Rating Installation: 0 to +60, Operation: -20 to +79 Weight 19
Standards Engineered to provide stable and continuous performance Performance guaranteed to 200 MHz TRUMark® print legend contains footage markings from 1000' to 0' ThirdParty verified for guaranteed performance Made in U.S.A. Application EEE 802.3: 1000 BASE-T (Gigabit Ethernet), 100 BASE-TX, 10 BASE-T 52/155 Mp/s ATM ANSI X3.263: 100 Mb/s EEE 802.3af for DTE Power (PoE) EEE 802.3at for PoE Plus Broadband & Baseband Analog Video
UPC 079407306473

Packages

305 - UNIT - (305)
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.6703 / M
Quantity M sold in multiples of 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok