Abbotsford
CAB24/4PS5FT4EWHTHYP

HYPERLINE 305mtr 24/4PR Category 5e Riser FT4 UTP Cable, White

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:C5E-CMR-WH-30

Description

Category 5e Riser (CMR) is ideal for voice, data, video and security communication mediums for all your network installation requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as UL and ETL, Hyperline Cable, when compared to TIA guidelines; meets or surpasses the specifications in every category. The cable construction is comprised of 8 x 24-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors. Along with a CMR rated jacket and a rip cord to facilitate easy jacket removal, Hyperlines Cat 5e CMR cable is easy to use during installations and pulls smoothly with no kinks.

Specifications

Brand Name Hyperline Item Name Category 5e Cable
Stranded/Solid Solid Length 1000 ft
Jacket Color White Number of Conductors 4 Pair
Standards FT4 Rated

Packages

305 - UNIT - 305