Abbotsford
cab24/4ps5ft4eyel

REEMEE 24/4PR FT4 CAT5e Enhanced Cable, Yellow

Price $0.7289 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2Y

Description

Category 5E 350 MHz non-plenum cable, yellow. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.

Specifications

Brand Name Remee Products Item Name Category 5e Cable
Type 4-Pair Wire Gauge Size 24 AWG
Conductor Material Copper Insulation Material Polyethylene
Jacket Material PVC Jacket Color Yellow
Frequency Rating 350 MHz Standards FT4 Flame Test, RoHS Compliant, Non-Plenum Rated
Application Ethernet 100BASE-TX, 100BASE-VG and 155 ATM, High Bandwidth Applications Such as 622 ATM, Wideband and Ethernet 1000BASE-T

Packages

305 - UNIT - 305 SKID - SKID - 10980
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok