Description
Category 5E 350 MHz non-plenum cable, yellow. No.24 AWG (0.5 mm) solid copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a flame retardant PVC.
Specifications
| Brand Name | Remee Products | Item Name | Category 5e Cable |
| Type | 4-Pair | Wire Gauge Size | 24 AWG |
| Conductor Material | Copper | Insulation Material | Polyethylene |
| Jacket Material | PVC | Jacket Color | Yellow |
| Frequency Rating | 350 MHz | Standards | FT4 Flame Test, RoHS Compliant, Non-Plenum Rated |
| Application | Ethernet 100BASE-TX, 100BASE-VG and 155 ATM, High Bandwidth Applications Such as 622 ATM, Wideband and Ethernet 1000BASE-T |
Packages
| 1 - UNIT - 1 | 48 - SKID - 48 |