HYPERLINE C5E-CMP-BK-30 Category 5e Cable Plenum 4 Pair Conductors Flame Retardant PVC Jacket Black
Description
Unshielded twisted pair cable (UTP), Category-5e, 4-Pair, solid, plenum. It has 24-gauge solid bare copper conductors organized into four color coded twisted pairs which are insulated with high density polyethylene insulation. High performance of transmission. High quality of safety property. Sweep frequency up to 350 MHz (Enhanced). Verified to 100 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Wide Mouth and Reelex carton. Quick Count marking system in feet. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3u 100BASE-T and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 5e Plenum (CMP) ideal for voice, video and security communications medium for your network installation.
Specifications
Brand Name | Hyperline | Item Name | Category 5e Cable |
Type | Plenum | Wire Gauge Size | 24 AWG |
Stranded/Solid | Solid | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Length | 1000 ft |
Insulation Material | Polyolefin | Jacket Material | Flame Retardant PVC |
Jacket Color | Black | Bend Radius | >=4 mm |
Number of Conductors | 4 Pair | Shield Material | Aluminum Mylar Tape |
Outside Diameter | 6.1 mm | Jacket Thickness | 0.5 mm |
Velocity Factor | 0.72 | Capacitance | <=5.6 nF/100 m |
Frequency Rating | 350 MHz | Insertion Loss | 44.8 dB/100 m |
Resistance | <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation) | Return Loss | 16.3 dB/100 m |
Container Type | Pull Box | Temperature Rating | 75 °C |
Standards | ANSI/TIA-568-C.2 Cat 6, ISO/IEC 11801, IEC 61156-5, UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT6 Rated | Application | For Transmission of Digital and Analogue for Data, Video and Audio Applications |
Packages
305 - UNIT - 305 |