cab24/4ps5ft6ebluberktek

CAT5e 1000' Nexans BERK-TEK Hyperplus Plenum Cable, Blue

Not available for order
Price $0.8598 / M
Manufacturer:BERK-TEK
Manufacturer #:10032227

Description

Berk-Tek's HYPER PLUS Standard category 5e UTP cable are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect. 24 AWG bare copper wire insulated with thermoplastic. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit, jacketed with flame-retardant PVC. CMR-riser rated fire safety. Supports most data and voice applications. ETL Verified to TIA/EIA-568-C.2. Universally accepted design for global commercial network installations. Simplified structured cabling solution preserving long-term network investment. Characterized to 350, 250 MHz greater than the standard. Box packaging.

Specifications

Brand Name Leviton Sub Brand HyperPlus
Item Name Cat 5e UTP Cable Type CMP, Plenum
Wire Gauge Size 23 AWG Conductor Material Bare Copper
Length 1000 ft Insulation Material Thermoplastic
Jacket Material Flame Retardant PVC Jacket Color Blue
Number of Conductors 4-Pair Frequency Rating 350 MHz
Temperature Rating -20 to 60 °C Standards ETL Verified to TIA/EIA-568-C.2

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok