305mtr 24/4PR Category 5e Cable FT6 UTP Cable, White
Description
Category 5e 350 MHz Plenum cable, white. ETL verified for guaranteed performance, made in the USA. No.24 AWG solid bare copper conductor insulated with FEP. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a low smoke, flame retardant PVC.
Specifications
Brand Name | Remee Products | Item Name | Category 5e Cable |
Type | 4-Pair | Wire Gauge Size | 24 AWG |
Conductor Material | Copper | Insulation Material | FEP |
Jacket Material | PVC | Jacket Color | White |
Outside Diameter | 0.185 in | Frequency Rating | 350 MHz |
Temperature Rating | -2 to 60 °C | Standards | FT6 Flame Test, ETL Listed, ANSI/TIA/EIA 568C.2 Category 5e, ISO/IEC 11801 Category 5e, National Electric Code - Article 800, UL Standard 444, C(ETL)US CMP, Plenum Rated |
Application | For 100BASE-TX, 100BASE-VG and 155 ATM Ethernet |
Packages
305 - UNIT - (305) |