cab24/4ps5ft6whigeneral

GENERAL CABLE 5131361E GenSPEED® 5000 Category 5e Cable FT6 UTP, White

In Stock
Price $1.4182 / M
Qty M sold in multiples of 305
Manufacturer:PRYSMIAN POWER AND CABLES
Manufacturer #:5131361E

Description

FEATURES:- Engineered to provide stable and continuous performance- Performance guaranteed to 200 MHz - TRU-MarkĀ® print legend contains footage markings from 1000' to 0'- Third-party verified for guaranteed performance- Made in U.S.A

Specifications

Brand Name General Cable Sub Brand GenSpeed® 5000
Item Name Category 5e Cable Type CMP, Plenum
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Fluoropolymer/Dual Layer Polyolefin Jacket Material Low-Smoke, Flame-Retardant PVC
Jacket Color White Bend Radius 1 in
Number of Conductors 4 Outside Diameter 0.18 in
Frequency Rating 200 MHz Impedance 100 +/- 15 O at 1 - 200 MHz
Maximum Delay Skew 45 Nanosecond/100 m Resistance 9.38 O/100 m DC
Temperature Rating 0 - 60 °C Installation, -20 to 79 °C Operation Weight 21 lb
Standards ANSI/TIA 568-C2, NEC/CEC Type CMP (NFPA 262), UL 444, RoHS Compliant, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0 (Class D), ETL Listed Application IEEE 802.3: 1000 BASE-T Gigabit Ethernet, 100 BASE-TX, 10 BASE-T, 52/155 Mp/s ATM, ANSI X3.263: 100 Mb/s, IEEE 802.3af for DTE Power (PoE), IEEE 802.3at for PoE Plus, Broadband and Baseband Analog Video
UPC 079407502837

Packages

305 - UNIT - (305) 10K - SKID - 10980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok