cab25/25pc5eft4

REMEE 5AE2425UTPRM1O 24/25 PAIR CAT 5E FT4

In Stock
Price $4.3910 / M
mt
() cuts
length
Manufacturer:REMEE
Manufacturer #:5AE2425UTPRM1O

Description

Remee 24 AWG 25 Pair Unshielded Twisted Pairs (UTP) Solid Copper CMR Cat5e non-plenum network cable, 1000 ft reel, blue. Supports all category 5 applications including Ethernet 100BASE-TX, 100BASE-VG and 155 ATM. Particularly suited for high bandwidth applications such as 622 ATM, Wideband and Ethernet 1000BASE-T.

Specifications

Brand Name Remee Products Item Name Category 5e Cable
Type UTP Wire Gauge Size 24 AWG
Stranded/Solid Solid Conductor Material Copper
Length 1000 ft Jacket Material PVC
Jacket Color Blue Number of Conductors 25 Pair
Standards CMR Rated Application Ethernet 100BASE-TX, 100BASE-VG and 155 ATM, Particularly Suited for High Bandwidth Applications such as 622 ATM, Wideband and Ethernet 1000BASE-T

Packages

305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok