dahdhpfm920i5euu

DAHUA 305mtr UTP CAT5e Cable

Availablefor Backorder
Price $205.99 / EA
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM920I-5EU-U

Description

Network cables are the most commonly used transmission mediums in generic cabling system. It is usually composed of 4 pairs of twisted wires and is generally applied in system cabling within 100 m. UTP CAT5e Cable. 305 m (1000 ft)/carton UTP CAT5e, power over Ethernet, compatible with one cable. High-purity oxygen-free copper conductor material. Customized PVC outer sheath; ANSI UL CM flame retardant class certified. 10-year warranty.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok