Description
The Panduit TX5e Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100 BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token Ring 4/16
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Category 5e Cable | Type | Copper Cable |
| Wire Gauge Size | 24 AWG | Conductor Material | Copper |
| Length | 1000 ft | Insulation Material | Polyolefin |
| Jacket Material | Polyvinyl Chloride | Number of Conductors | 4 |
| Temperature Rating | -20 to 75 °C | Weight | 25 lb/1000 ft |
| Standards | ANSI/TIA-568-C.2, NFPA 262, UL1666, Meets IEEE 802.3af and IEEE 802.3 | Application | For Indoor Use |
| UPC | 074983282111 |
Packages
| 1 - UNIT - 1 | 305 - UNIT - (305) |