panpup5c04buu

PANDUIT 1000 ft TX5e Category 5e U/UTP Copper Cable, White

Availablefor Backorder
Price $0.3746 / M
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP5C04BU-U

Description

The Panduit TX5e Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100 BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 5e Cable Type Copper Cable
Wire Gauge Size 24 AWG Conductor Material Copper
Length 1000 ft Insulation Material Polyolefin
Jacket Material Polyvinyl Chloride Number of Conductors 4
Temperature Rating -20 to 75 °C Weight 25 lb/1000 ft
Standards ANSI/TIA-568-C.2, NFPA 262, UL1666, Meets IEEE 802.3af and IEEE 802.3 Application For Indoor Use
UPC 074983282111

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok