panpur5c04whf

PANDUIT 1000 ft 4-Pair 24AWG TX5e Category 5e U/UTP Riser Copper Cable, White

Availablefor Backorder
Price $0.7816 / M
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUR5C04WH-F

Description

Category 5e copper cable, 4-Pair, 24AWG, U/UTP, White, 1000ft Carton.The Panduit Category 5e Cabling System provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Token ring 4/16

Specifications

Brand Name Panduit Sub Brand TX5e
Item Name Category 5e Cable Type U/UTP
Wire Gauge Size 24 AWG Voltage Rating NA V
Conductor Material Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material Flame-Retardant PVC
Jacket Color White Number of Conductors 8
Outside Diameter NA In. Temperature Rating -20 to 75 °C
Standards ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, IEC 61156-5 Category 5e, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3 at for PoE applications, Riser Rated Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM and Token Ring 4/16
UPC 074983411399

Packages

1 - UNIT - 1 305 - UNIT - (305) 3660 - UNIT - 3660
This website uses cookies to ensure you get the best experience on our website. Read more
Ok