Abbotsford
CAB23/4PS6FT4BLKHYP

HYPERLINE 305mtr 23/4PR Category 6 Riser FT4 UTP Cable, Black

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:C6-CMR-BK-305

Description

Category 6 Riser (CMR) is ideal for voice, data, video and security communication mediums for all your network installation requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as UL and ETL, Hyperline Cable, when compared to TIA guidelines; meets or surpasses the specifications in every category. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors. Along with a CMR rated jacket and a rip cord to facilitate easy jacket removal, Hyperline's Cat 6 CMR cable is easy to use during installations and pulls smoothly with no kinks.

Specifications

Brand Name Hyperline Item Name Category 6 Cable
Length 1000 ft Jacket Color Black
Number of Conductors 4 Pair Standards FT4 Rated

Packages

305 - UNIT - 305