Description
LANMARK-6 features a reduced diameter compared to other Category 6 UTP copper cables. This is an ETL Category 6 verified cable, constructed without the center spline for easy installation and termination. LANMARK-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz. LANMARK-6 is available in both CMP and CMR and conforms to ANSI/TIA-568.2 Category 6 and ISO/IEC 11801 2nd Edition Class E Category 6 requirements
Specifications
| Brand Name | Leviton | Sub Brand | Berk-TeK, LANmark-6 |
| Item Name | Category 6A Cable | Type | U/UTP Data, Plenum Rated, Twisted Pair |
| Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
| Shield Type | Unshielded | Conductor Material | Solid Bare Copper |
| Length | 1000 ft | Insulation Material | FEP |
| Jacket Material | Flame-Retardant PVC | Jacket Color | Blue |
| Number of Conductors | 4 Pair | Outside Diameter | 0.22 in |
| Application | For Indoor Applications |
Packages
| 1 - BOX = 305M |