Description
LANMARK-6 features a reduced diameter compared to other Category 6 UTP copper cables. This is an ETL Category 6 verified cable, constructed without the center spline for easy installation and termination. LANMARK-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz. LANMARK-6 is available in both CMP and CMR and conforms to ANSI/TIA-568.2 Category 6 and ISO/IEC 11801 2nd Edition Class E Category 6 requirements
Specifications
| Brand Name | Leviton | Sub Brand | LANmark-6 |
| Item Name | Category 6 Cable | Type | CMP, U/UTP |
| Wire Gauge Size | 24 AWG | Conductor Material | Copper |
| Length | 1000 ft | Jacket Color | Yellow |
| Number of Conductors | 4 Pair | Outside Diameter | 0.23 in |
| Capacitance | 5.3 nF/100 m | Maximum Delay Skew | 45 Nanosecond/100 m |
| Resistance | 9.38 O/100 m | Temperature Rating | -20 to 60 °C |
| Weight | 27 lb/1000 ft | Standards | ANSI/TIA 568.2, Cisco UPOE, UPOE+, IEEE 802.3 PoE Type 1, 2, 3, 4, ISO/IEC 11801, RoHS Compliant, UL 444 Listed |
| Application | For Network Applications That Extend to 250 MHz |
Packages
| 1 - UNIT - 1 |