Description
eXtreme® CAT 6+ U/UTP 4-pair solid LAN cable. Bare copper wire conductor. 23 AWG, polyethylene insulation. Blue, pull box.
Specifications
| Brand Name | Leviton | Sub Brand | Cat6 Cable |
| Item Name | Category 6 Cable | Type | LAN |
| Stranded/Solid | Solid | Conductor Material | Bare Copper |
| Insulation Material | Polyethylene | Jacket Color | Blue |
| Outside Diameter | 5.7 mm | Temperature Rating | -20 to 60 °C |
| UPC | 078477452059 |
Packages
| 1 - UNIT - 1 |