Description
eXtreme® CAT 6+ U/UTP 4-pair solid LAN cable. Bare copper wire conductor. 23 AWG, polyethylene insulation. White, pull box.
Specifications
| Brand Name | Leviton | Sub Brand | Cat6 Cable |
| Item Name | Category 6 Cable | Type | U/UTP, Riser Rated |
| Stranded/Solid | Solid | Conductor Material | Bare Copper |
| Length | 305 m | Insulation Material | Polyethylene |
| Jacket Color | White | Outside Diameter | 5.7 mm |
| Temperature Rating | -20 to 60 °C | UPC | 078477655276 |
Packages
| 1 - UNIT - 1 |