Abbotsford
cab24/4ps6ft4bluberktek

BERK-TEK CAT6 1000 ft Nexans Berk-Tek LANmark-1000 Riser Cable, Blue

Inventory
Unavailable for order
Manufacturer:BERK-TEK
Manufacturer #:10032455

Description

LANmark-1000 Enhanced category 6 UTP cable. 23 AWG bare copper wire insulated with polyethylene. Two insulated conductors twisted together to form a pair and four such pairs laid up with cross filler to form the basic unit, jacketed with flame-retardant PVC. CMR-riser rated fire safety. Full power sum performance. Documented balance characteristics (LCL, LCTL). ETL verified to ANSI/TIA/EIA-568-C.2 standard. Optimal support for Gigabit Ethernet with headroom. Power sum characterization gives highest performance using existing applications. Provides additional bandwidth required for future applications. Addition of balance requirements improves overall cable performance and reduces cable emissions which results in reduced transmission errors. Characterized to 550, 300 MHz greater than the standard. Box packaging.

Specifications

Brand Name Leviton Sub Brand LANmark-1000
Item Name Cat 6 UTP Cable Type CMP, Riser
Wire Gauge Size 23 AWG Conductor Material Bare Copper
Length 1000 ft Insulation Material Polyethylene
Jacket Material Flame Retardant PVC Jacket Color Blue
Number of Conductors 4-Pair Frequency Rating 550 MHz
Temperature Rating -20 to 75 °C Standards ANSI/TIA/EIA-568-C.2

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok