Description
Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-MarkĀ® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.
Specifications
| Brand Name | General Cable | Sub Brand | GenSpeed® |
| Item Name | Category 6 Cable | Type | Riser |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Shield Type | Unshielded | Voltage Rating | 300 V |
| Conductor Material | Bare Copper | Length | 1000 ft |
| Insulation Material | Polyolefin | Jacket Material | PVC |
| Jacket Color | White | Number of Conductors | 4 Pair |
| Outside Diameter | 0.22 in | Data Transfer Rate | 10/100/1000 Mbps |
| Frequency Rating | 350 MHz | Temperature Rating | -20 to 75 °C |
| Standards | CMP Rated, FT4-Rated, ROHS Compliant |
Packages
| 305 - UNIT - (305) | 9150 - SKID - 9150 |