Description
Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. UL certified environmental product declaration. Meets ANSI/TIA 568-C.2 specification. BrakeBox® payout control system. CableID® alpha numeric code printed every 2 ft. QuickCount® marking system in ft and m. Provides remaining length of cable on reel. ColorTip® circuit identification system. Easily identifiable conductor mates even in low-light environments. Color coded box labels. Easily identifies jacket colors.
Specifications
| Brand Name | Superior Essex | Item Name | Category 6 Cable |
| Type | U/UTP, Plenum Rated | Wire Gauge Size | 23 AWG |
| Stranded/Solid | Solid | Shield Type | Unshielded |
| Conductor Material | Annealed Copper | Length | 1000 ft |
| Insulation Material | Fluorinated Ethylene Propylene | Jacket Material | Flame-Retardant PVC |
| Jacket Color | Blue | Number of Conductors | 4 Pair |
| Outside Diameter | 0.22 in | Insulation Color | Pair 1: ColorTip Light Blue, Blue, Pair 2: ColorTip Light Orange, Orange, Pair 3: ColorTip Light Green, Green, Pair 4: ColorTip Light Brown, Brown |
| Velocity Factor | 0.73 | Impedance | 100 +/- 15 O |
| Return Loss | 20 dB at 1 MHz, 23 dB at 4 MHz, 24.5 dB at 8 MHz, 25 dB at 10/16 MHz, 24.3 dB at 25 MHz, 23.6 dB at 31.25 MHz, 21.5 dB at 62.5 MHz, 20.1 dB at 100 MHz, 18.8 dB at 155 MHz, 18 dB at 200 MHz, 17.3 dB at 250 MHz | Standards | UL 444, CSA C22.2 No. 214-08, UL 1666, NFPA 262, ANSI/TIA-568-C.2, Article 800, NEC (NFPA 70), RoHS Compliant, cUL Listed Cat 6 |
| Application | 10BASE-T through 1000BASE-T Ethernet, Power over Ethernet (PoE) -IEEE 802.3af, PoE+ -IEEE 802.3at Type 1 and 2, ATM |
Packages
| 305 - UNIT - 305 |