Description
Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-MarkĀ® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.
Specifications
| Brand Name | Prysmian Group | Item Name | Category 6 UTP Cable |
| Type | CMP, Plenum | Wire Gauge Size | 23 AWG |
| Stranded/Solid | Solid | Shield Type | Unshielded |
| Conductor Material | Bare Annealed Copper | Length | 1000 ft |
| Insulation Material | Fluoropolymer/Dual-Layer Polyolefin | Jacket Material | PVC |
| Color Code | Blue-White/Blue, Orange-White/Orange, Green-White/Green, Brown-White/Brown | Frequency Rating | 350 MHz |
| Resistance | Flame Retardant | For Use With | Networking |
| Standards | ANSI/TIA 568-C.2, ANSI/TIA 862, ISO/IEC 11801 Ed. 2.0 (Class E), ICEA S-102-700 (Category 6), NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2002/95/EC, UL 44 |
Packages
| 305 - UNIT - (305) | 9150 - SKID - 9150 |