Abbotsford
CAB24/4PS6FT6WHIHYP

HYPERLINE C6-CMP-WH-305 Category 6 Cable 4 Pair Conductors White

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:C6-CMP-WH-305

Description

Unshielded twisted pair cable (UTP), Category-6, 4-Pair, solid, plenum. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, along with a CMP fire-retardant jacket and a rip cord to facilitate easy jacket removal, Hyperline's Cat 6 CMP cable is easy to use during installations and pulls smoothly with no kinks. High performance of transmission. High quality of safety property. Sweep frequency up to 550 MHz (Enhanced) verified to 250 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Flame Test –UL NFPA 262 (CMP). Wide Mouth and Reelex carton. Quick Count marking system in feet. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3ab 1000BASE-T, 1000BASE-TX and legacy speeds. CDDI / ATM / Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). Category 6 Plenum (CMP) used in the Plenum spaces in buildings is ideal for voice, data, video and security communication mediums for all your network installation requirements.

Specifications

Brand Name Hyperline Item Name Category 6 Cable
Length 1000 ft Jacket Color White
Number of Conductors 4 Pair Standards FT6 Rated

Packages

305 - UNIT - 305