Description
Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-MarkĀ® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.
Specifications
| Brand Name | General Cable | Sub Brand | GenSpeed® |
| Item Name | Category 6 Cable | Type | Plenum Rated |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Shield Type | Unshielded | Conductor Material | Copper |
| Length | 1000 ft | Insulation Material | Fluoropolymer |
| Jacket Material | Flame-Retardant PVC | Jacket Color | Yellow |
| Bend Radius | 1 in | Number of Conductors | 8 |
| Color Code | Yellow | Outside Diameter | 0.205 in |
| Insulation Thickness | 0.2 in | Jacket Thickness | 0.2 in |
| Temperature Rating | -20 to 75 °C | Standards | ETL Listed, UL 444 Listed, ANSI/TIA 568-C.2, NEC/CEC Type CMP (NFPA 262), RoHS Compliant |
Packages
| 305 - UNIT - (305) |