Description
Specifications
| Brand Name | Remee Products | Item Name | Cable |
| Type | Category 6 | Wire Gauge Size | 24 AWG |
| Jacket Color | Blue | Number of Conductors | 4 |
| Standards | CSA FT4 Rated |
Packages
| 305 - UNIT - 305 |
| Brand Name | Remee Products | Item Name | Cable |
| Type | Category 6 | Wire Gauge Size | 24 AWG |
| Jacket Color | Blue | Number of Conductors | 4 |
| Standards | CSA FT4 Rated |
| 305 - UNIT - 305 |