Description
CAT6 UTP Cable with 305 m length, 0.53 mm conductor diameter. 99.97% oxygen-free copper conductor, customized PVC outer sheath, CMR Flame-retardant: ETL Certified.
Specifications
| Brand Name | Dahua | Item Name | Category 6 Network Cable |
| Type | UTP | Wire Gauge Size | 23 AWG |
| Conductor Material | Copper | Length | 305 m |
| Insulation Material | HDPE | Jacket Material | PVC |
| Jacket Color | White | Insulation Thickness | 0.21 mm |
| Terminal Connection | RJ45 Male x RJ45 Male | Frequency Rating | 250 MHz |
| Impedance | 100 O | Resistance | 8.7 O/100 m |
| Return Loss | >/=16.3 dB/100 m at 350 MHz | Temperature Rating | -20 to 60 °C |
| Standards | ANSI/TIA 568-C.2-2009, ETL Listed |
Packages
| 1 - UNIT - 1 |