Description
NETSELECT® Category-6 data 8-port module. Supports Gigabit EtherNet for up to 8 data lines with front 110 punch down terminations in a protected PCB module. 18-gauge steel or high impact plastic material and powder coat finish. Pre-mounted push pins snap the module quickly into place.
Specifications
| Brand Name | Hubbell | Sub Brand | Netselect® |
| Item Name | Category 6 Data Module | Type | Data |
| Length | 7.000 in | Insertion Loss | Per TIA |
| Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Dry unless Protected by Additional Means |
| Standards | UL, cUL Listed, RoHS Compliant, Meets FCC Part 68 | Application | Data |
| UPC | 883778502965 |
Packages
| 1 - UNIT - 1 |