Description
The TX6000™ Cat 6 UTP copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin (CMP) insulation. The copper conductors shall be twisted in pairs, separated by a cross-divider and covered by a low smoke, flame-retardant, plenum-rated, blue jacket.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6000 |
| Item Name | Category 6 Cable | Type | 4-Pair, UTP |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Insulation Material | FEP/Polyolefin |
| Jacket Material | PVC | Jacket Color | Blue |
| Environmental Conditions | Indoor | Standards | Buy American Compliant, Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, UL Listed CMP-LP (0.5A) for Plenum, NFPA 262 and CSA FT-6, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant |
| Application | For Indoor Application | UPC | 613056257498 |
Packages
| 305 - UNIT - (305) |