Description
Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Net® |
| Type | U/UTP | Conductor Material | Copper |
| Insulation Material | Polyolefin | Jacket Material | PVC |
| Resistance | Flame-Retardant | Environmental Conditions | Indoor |
| Standards | Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E with Channel Headroom Guarantee, NFPA 262 and CSA FT-6, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant. | UPC | 613056895669 |
Packages
| U305 - UNIT - (305) |