Abbotsford
PANPUP6004IGW

PANDUIT 1000 ft 23 AWG TX6000 Enhanced Category 6 U/UTP Copper Cable, Grey

Price $4.0180 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6004IG-W

Description

The copper cable is enhanced Category 6 (plenum CMP) U/UTP, 4-pair with conductors that are 23 AWG construction with FEP insulation. The cable is twisted in pairs, separated by an integrated pair divider, and protected by a low-smoke, flame-retardant PVC jacket. It is packaged in an easy-payout carton. It is grey and 1000' long. TX6000™ U/UTP Copper Cable is a component of the Panduit® TX6000™ Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10 Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)• 155 Mb/s ATM, 622 M

Specifications

Brand Name Panduit Item Name Enhanced Category 6 Cable
Type U/UTP, Plenum Rated Wire Gauge Size 23 AWG
Stranded/Solid Solid Shield Type Unshielded
Conductor Material Copper Length 1000 ft
Jacket Material PVC Jacket Color International Gray
Number of Conductors 4 Pair Outside Diameter 0.225 in
Temperature Rating -20 to 75 °C Weight 30 lb/1000 ft
For Use With Panduit® TX6000™ Copper Cabling System Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum - NFPA 262 and CSA FT-6, Riser - UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at for PoE Applications, CMP Rated
Application 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM UPC 074983669097

Packages

1 - UNIT - 1 305 - UNIT - (305)