Abbotsford
PANPUP6004WHWZ

PANDUIT 23 AWG 4-Pair Pan-Net® TX6000™ Enhanced Category 6 U/UTP Copper Cable, White

Price $4.2780 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6004WH-WZ

Description

Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.

Specifications

Brand Name Panduit Sub Brand Pan-Net®
Type U/UTP Conductor Material Copper
Insulation Material Polyolefin Jacket Material Polyvinyl Chloride (PVC)
Resistance Flame-Retardant Environmental Conditions Indoor
Standards Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E with Channel Headroom Guarantee, NFPA 262 and CSA FT-6, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications, RoHS Compliant. UPC 613056895720

Packages

U305 - UNIT - (305)