Abbotsford
PANPUP6C04BLF

PANDUIT PUP6C04BL-F 23AWG Plenum Category 6 U/UTP Copper Cable, Black

Price $3.2202 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6C04BL-F

Description

Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand Pan-Net®
Item Name Category 6 Cable Type U/UTP
Wire Gauge Size 23 AWG Conductor Material Copper
Jacket Color Black Number of Conductors 4 Pair
Standards ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E UPC 074983720460

Packages

350 - UNIT - (350) SKID - UNIT - 10980