Description
The TX6™ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The black, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Category 6 Cable | Type | U/UTP |
| Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
| Voltage Rating | 80 V | Conductor Material | Copper |
| Length | 305 m | Insulation Material | Polyolefin |
| Jacket Material | FEP | Jacket Color | Black |
| Number of Conductors | 4 Pair | Outside Diameter | 0.23 in |
| Velocity Factor | 67% | Temperature Rating | -20 to 75 °C |
| Standards | ANSI/TIA-568-2.D Category 6 and ISO 11801 Class E | Application | For Indoor |
| UPC | 613056859913 |
Packages
| 305 - UNIT - (305) | 12K - UNIT - 12000 |