Abbotsford
PANPUP6C04VLU

PANDUIT PUP6C04VL-U 1000 ft TX6™ Category 6 U/UTP Copper Cable, Violet

Price $3.5749 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6C04VL-U

Description

The TX6™ Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs. All four pairs shall be covered by a flame retardant PVC (CMP), Violet jacket. Packaged 1000 ft./305m in an easy payout carton.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Telecommunication Cable Type Copper Cable
Length 1000 ft Jacket Material PVC
Weight 0.025 lb/ft UPC 074983282265

Packages

1 - UNIT - 1 305 - UNIT - (305)