Abbotsford
PANPUP6C04WHU

PANDUIT 1000 ft 23 AWG TX6 Category 6 U/UTP Copper Cable, White

Price $3.2871 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:PUP6C04WH-U
Documents Documents

Description

Category 6 copper cable, plenum (CMP), 4-pair, U/UTP, conductors are 23 AWG construction with FEP/polyolefin insulation, twisted in pairs, separated by a tape, and protected by a low smoke, flame-retardant PVC jacket, white.Interoperable and backward compatible, the Panduit TX6™ Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet),10GBASE-T (10 Gigabit Ethernet over limited distances as specified in the industry10GBASE-T standards)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6 Cable Type Copper Cable
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Insulation Material Fluorinated Ethylene Propylene
Jacket Material PVC Jacket Color White
Number of Conductors 8 Temperature Rating -20 to 75 °C
Weight 29 lb/1000 ft Standards ANSI/TIA-568-C.2 Category 6, Plenum - NFPA 262, Riser - UL1666, Meets IEEE 802.3af and IEEE 802.3at For PoE Applications
Application Indoor UPC 074983282272

Packages

1 - UNIT - 1 305 - UNIT - (305)