Description
The TX6™ Cat 6 UTP copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin (CMP) insulation. The copper conductors shall be twisted in pairs and covered by a low smoke, flame-retardant, plenum-rated, white jacket.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Telecommunication Cable | Type | Copper Cable |
| Jacket Material | PVC | Environmental Conditions | Indoor |
| Standards | Meets ANSI/TIA-568-C.2 Category 6, RoHS Compliant | Application | Indoor Applications |
| UPC | 613056257429 |
Packages
| 305 - UNIT - (305) |