Description
Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Net® |
| Item Name | Category 6 Cable | Type | UTP |
| Wire Gauge Size | 23 AWG | Shield Type | Unshielded |
| Conductor Material | Copper | Length | 1000 ft |
| Insulation Material | FEP Polyolefin | Jacket Material | PVC |
| Jacket Color | Yellow | Number of Conductors | 4 Pair |
| Outside Diameter | 0.224 in | Temperature Rating | 32 - 122 °F, -4 to 167 °F |
| Weight | 29 lb/1000 ft | Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum - NFPA 262, FT6 Rated Meets IEEE 802.3af and IEEE 802.3at For PoE Applications |
| Application | 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM | UPC | 074983720668 |
Packages
| 305 - UNIT - (305) | SKID - UNIT - 10980 |