Description
Interoperable and backward compatible, the Panduit TX6™ Cabling System providesdesign flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-2.D Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet),10GBASE-T - (10 Gigabit Ethernet over limited distances as specified in the industry10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16
Specifications
| Brand Name | Panduit | Item Name | Category 6 Cable |
| Type | UTP | Wire Gauge Size | 23 AWG |
| Shield Type | Unshielded | Conductor Material | Copper |
| Length | 1000 ft | Insulation Material | FEP Polyolefin |
| Jacket Material | PVC | Jacket Color | Yellow |
| Number of Conductors | 4 Pair | Outside Diameter | 0.224 in |
| Temperature Rating | 32 - 122 °F, -4 to 167 °F | Weight | 29 lb/1000 ft |
| Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum - NFPA 262, FT6 Rated Meets IEEE 802.3af and IEEE 802.3at For PoE Applications | Application | 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM |
Packages
| 305 - UNIT - (305) |