Description
The TX6™ Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMR), Black jacket. Packaged 1000 ft./305m in an easy payout carton.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Telecommunication Cable | Type | Copper Cable ?°F |
| Voltage Rating | NA V | Conductor Material | Copper |
| Length | 1,000 ft | Jacket Material | PVC |
| Number of Conductors | 4 | Outside Diameter | NA mm |
| Temperature Rating | NA ?°F | Weight | 0.026 lb/ft |
| Application | Ethernet 10BASE-T, 100BASE-T Fast Ethernet, 1000BASE-T Gigabit Ethernet and 10GBASE-T Ethernet Applications | UPC | 074983221028 |
Packages
| 305 - UNIT - (305) |