Abbotsford
PANPUR6C04BUF

PANDUIT PUR6C04BU-F 23AWG 4-Pair TX6 Category 6 U/UTP Copper Cable, Blue

Price $2.3855 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUR6C04BU-F
Documents Documents

Description

Category 6 copper cable, 4-Pair, 23AWG, U/UTP, Blue, 1000ft Carton.Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6 Cable Type U/UTP
Wire Gauge Size 23 AWG Voltage Rating NA V
Conductor Material Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material PVC
Jacket Color Blue Number of Conductors 4 Pair
Outside Diameter NA mm Temperature Rating -20 to 75 °C
Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at Application For Indoor use
UPC 074983411405

Packages

305 - UNIT - (305) SKID - UNIT - 10980