Description
The TX6™ Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC (CMR), Blue jacket.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Category 6 Cable | Type | U/UTP, Unshielded |
| Wire Gauge Size | 23 AWG | Stranded/Solid | Solid |
| Conductor Material | Copper | Length | 1000 ft |
| Insulation Material | Polyolefin | Jacket Material | Flame-Retardant PVC |
| Jacket Color | Blue | Number of Conductors | 4 Pair |
| Outside Diameter | 0.2 in | Insulation Color | Blue |
| Temperature Rating | -20 to -75 °C | Standards | ANSI/TIA-568-C.2, ISO 11801 class E standard, UL 1666 listed, CSA FT-4 certified, Meets IEEE 802.3AF and IEEE 802.3AT |
Packages
| 305 - UNIT - (305) |