cab23/4ps6aft6whihyp

HYPERLINE C6A-CMP-WH-30 Category 6A Cable Plenum 4 Pair Conductors Low Smoke Flame Retardant PVC Jacket White

Availablefor Backorder
Price $3.2252 / M
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:C6A-CMP-WH-30

Description

Unshielded twisted pair cable (UTP), Category 6A, 4-pair, solid, plenum, indoor. The cable construction is comprised of 8 x 23-gauge solid bare copper cores, which are then insulated with high density polyethylene insulation and organized into four color coded twisted pair sets of conductors and designed for Plenum rated spaces. High performance rate of transmission. High quality of safety property. Sweep frequency up to 650 MHz (Enhanced) verified to 500 MHz. Meets/exceeds ANSI/TIA-568-C.2 specification. Meets ISO/IEC 11801 (Editional2.2). Meets IEC 61156-5 (Edition2.0). Flame Test –NFPA 262 (CMP). Wide-mouth and Reelex carton. Quick Count marking system in feet. Lower cross talk. Suitable for applications : Structured cabling for horizontal and building backbone cable. Transmission of digital and analogue for data, video and audio applications. IEEE 802.3an 10GBASE-T and legacy speeds. CDDI/ATM/Token Ring. IEEE 802.3af (PoE) / IEEE 802.3at (PoE+). This cable meets the internal and alien cross-talk performance requirements of ANSI/TIA-568-C.2 as tested in a 6 around 1 configuration.

Specifications

Brand Name Hyperline Item Name Category 6A Cable
Type Plenum Wire Gauge Size 23 AWG
Stranded/Solid Solid Voltage Rating 300 V
Conductor Material Bare Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material Low Smoke Flame Retardant PVC
Jacket Color White Bend Radius >=4 mm
Number of Conductors 4 Pair Outside Diameter 8.1 mm
Jacket Thickness 1.1 mm Velocity Factor 0.72
Capacitance <=5.6 nF/100 m Frequency Rating 500 MHz
Insertion Loss 45.26 dB/100 m Resistance <=9.38 O/100 m (Conductor DC), >=5000 MO (Insulation)
Return Loss 15.2 dB/100 m Container Type Pull Box
Temperature Rating 75 °C Standards UL 444, EU Directive 2011/65/EC (RoHS2), EU Directive 2006/95/EC (LVD), FT6 Rated
Application For Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok