Abbotsford
CAB24/4PS6ACMPBLU

LEVITON 11142454 RDT Cat 6A U/UTP Cable, CMP, Blue, 1000 ft (305 m), TEKPAK™ Box

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:11142454

Description

RDT cable features a reduced diameter of 0.230" (vs. 0.260" average Cat 6A cable), creating better flexibility, optimized cable management, and improved tray-fill ratio for high-density installations. It offers excellent signal isolation, with PoE and alien crosstalk performance that exceeds standards, making it an excellent choice for 802.11ac wireless, HD video, and IP security. The cable’s isolation wrap provides superior heat management and noise-reducing performance. The electrical performance is independently verified by ETL (Intertek) as part of the Leviton Verified Performance program

Specifications

Brand Name Leviton Sub Brand LM-RDT™
Item Name Category 6a Cable Type CMP, UTP
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Insulation Material Thermoplastic
Jacket Color Blue Bend Radius 0.92 in
Number of Conductors 4 Pair Outside Diameter 0.23 in
Capacitance 5.1 nF/100 m Maximum Delay Skew 45 Nanosecond/100 m
Resistance 9.38 O/100 m Temperature Rating -20 to 60 °C
Weight 31 lb/1000 ft Standards ANSI/TIA-568.2-D Category 6a, RoHS Compliant, UL Listed
Application For 802.11ac Wireless, HD Video and IP Security

Packages

1 - BOX = 305M