Abbotsford
CAB24/4PS6ACMPWHIBOX

LEVITON 11142628 RDT Cat 6A U/UTP Cable, CMP, White, 1000 ft (305 m), TEKPAK™ box

Price $1,387.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:11142628

Description

RDT cable features a reduced diameter of 0.230" (vs. 0.275" average Cat 6A cable), creating better flexibility, optimized cable management, and improved tray-fill ratio for high-density installations. It offers excellent signal isolation, with PoE and Alien Crosstalk performance that exceeds standards, making it an excellent choice for 802.11ac wireless, HD video and IP security. The cable’s insulated metallic isolation wrap provides superior heat management and noise-cancelling performance, preventing electrical energy from running along the shield and eliminating the need for grounding. The electrical performance is independently verified by ETL (Intertek) as part of the LM Verified Performance program

Specifications

Brand Name Leviton Sub Brand LM-RDT™
Item Name Category 6a Cable Type CMP, U/UTP
Wire Gauge Size 23 AWG Conductor Material Copper
Length 1000 ft Insulation Material Thermoplastic
Jacket Color White Bend Radius 0.92 in
Outside Diameter 0.23 in Capacitance 5.1 nF/100 m
Maximum Delay Skew 45 Nanosecond/100 m Resistance 9.38 O/100 m
Weight 31 lb/1000 ft Standards ANSI/TIA-568.2-D Category 6a, RoHS Compliant, UL Listed
Application For 802.11ac Wireless, HD Video and IP Security

Packages

1 - UNIT - 1